Menu Search
EATON B-LINE SERIES #B3199R-3/8ZN

Rod to Ceiling Bracket (2) Holes

SKU # 78101112255
Type: Rod to Ceiling Bracket
Size: LxW: 2.87 x 1.38 in.
Material: Steel
Finish: Electro-Plated
Installation: (2) Holes
Span: Threaded

T-Bar Troffer Fasteners: Type - Rod to Ceiling Bracket; Installation - (2) Holes; Span - Threaded, 3/8"-16; Size - 2.87"Lx1.38"W; Material - Steel; Finish - Electro-Plated; Additional Information - Load-180 lb