Menu Search
EATON B-LINE SERIES #BA1

T-Bar Independent Support Clip Clip-On

SKU # 78101118065
Type: T-Bar Independent Support Clip
Material: Steel
Installation: Clip-On
Span: Multi-Sizes
Fastener Type: Stud

T-Bar Troffer Fasteners: Type - T-Bar Independent Support Clip; Installation - Clip-On; Span - Multi-Sizes; Fastener Type - Stud, 1/4-20x5/8, Washer Wing-Nut; Material - Steel