Menu Search
NVENT CADDY #812MATA

Conduit on T-Bar Clip Clip-On

SKU # 78285660210
Type: Conduit on T-Bar Clip
Size: 1/2
Material: Steel
Installation: Clip-On
Fastener Type: Top-Mount Locking

T-Bar Troffer Fasteners: Type - Conduit on T-Bar Clip; Installation - Clip-On; Fastener Type - Top-Mount Locking; Size - 1/2, 3/4; Material - Steel