Menu Search
NVENT CADDY #512HDEEP

T-Bar Box Hanger Snap-On

SKU # 78285632568
Type: T-Bar Box Hanger
Material: Steel
Installation: Snap-On
Span: 24"
Fastener Type: Box-Mtg Clip & Screw
Height Adjustment: 3-5/8"

T-Bar Troffer Fasteners: Type - T-Bar Box Hanger; Installation - Snap-On; Span - 24"; Fastener Type - Box-Mtg Clip & Screw; Height Adjustment - 3-5/8"; Material - Steel; Additional Information - Heavy Duty. Includes 512HDXT Extensions to Provide 3-5/8" Depth

Additional Info: Heavy Duty. Includes 512HDXT Extensions to Provide 3-5/8" Depth