Menu Search
NVENT CADDY #4G24

T-Bar Fixture Clip Twist-On

SKU # 78285643680
Type: T-Bar Fixture Clip
Material: Steel
Installation: Twist-On
Span: 1-1/2
Fastener Type: Stud

T-Bar Troffer Fasteners: Type - T-Bar Fixture Clip; Installation - Twist-On; Span - 1-1/2; Fastener Type - Stud, 1/4-20x5/8, Washer Wing-Nut; Material - Steel