Menu Search
NVENT CADDY #ATS4I

T-Bar Support Clip Clip-On

SKU # 78285660101
Type: T-Bar Support Clip
Material: Steel
Installation: Clip-On
Fastener Type: Hole

T-Bar Troffer Fasteners: Type - T-Bar Support Clip; Installation - Clip-On; Fastener Type - Hole, 1/4-20 Thread, Side Mount; Material - Steel