Menu Search
NVENT CADDY #4ACS

T-Bar Support Clip Screw-On

SKU # 78285660200
Type: T-Bar Support Clip
Material: Steel
Installation: Screw-On
Fastener Type: Hole

T-Bar Troffer Fasteners: Type - T-Bar Support Clip; Installation - Screw-On; Fastener Type - Hole, 1/4-20 Thread, Top Mount; Material - Steel