Menu Search
NVENT CADDY #4TGS

T-Bar Track-Lighting Clip Spacer Over Clip Stud

SKU # 78285660380
Type: T-Bar Track-Lighting Clip Spacer
Material: Steel
Finish: Silver
Installation: Over Clip Stud
Span: Multi-Sizes
Fastener Type: All

T-Bar Troffer Fasteners: Type - T-Bar Track-Lighting Clip Spacer; Installation - Over Clip Stud; Span - Multi-Sizes; Fastener Type - All; Material - Steel; Finish - Silver; Additional Information - Application: 1/4" spacer provides a mounting surface even with tegular tile

Additional Info: Application: 1/4" spacer provides a mounting surface even with tegular tile