Menu Search
ABB INSTALLATION PRODUCTS #CH118-300SS

Thomas and Betts® Clamp, Cable; HD; Stainless Steel; Single Config.; 2.6 to 3 in.

SKU # 78621056307 Manufacturer Series: Superstrut® CH118
OD Max: 3 in. (76mm)
EMT Trade Size: 2-1/2 in.
Rigid Conduit Trade Size: 2-1/2 in.
OD Min: 2.6 in. (66mm)
Type: Heavy-duty Cable to Strut Clamp
Construction: Single Configuration
Material: Stainless Steel