Menu Search
ABB INSTALLATION PRODUCTS #CH118-325EG

Thomas and Betts Clamp, Cable; HD; Steel; Single Config.; 2.75 to 3.25 in.

SKU # 78621008599 Manufacturer Series: Superstrut® CH118
View more versions of this product
OD Max: 3.25 in. (82mm)
EMT Trade Size: --
Rigid Conduit Trade Size: --
OD Min: 2.75 in. (70mm)
Type: Heavy-duty Cable to Strut Clamp
Construction: Single Configuration
Material: Steel
Finish: Electro-Galvanized