Menu Search
ABB INSTALLATION PRODUCTS #701-126PG

Thomas and Betts Clamp, Pipe and Conduit; 2-Piece; Galvanized Steel; 1.26 in. OD

SKU # 78621029231 Manufacturer Series: 701
Type: O.D. Pipe and Conduit Clamp
Construction: 2-Piece
Material: Steel
Finish: Pre-Galvanized
EMT Trade Size: 1 in.
Rigid Conduit Trade Size: Not Applicable
OD Min: 1.14 in.
OD Max: 1.26 in.

Additional Info: Includes machine screw and nut