The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
EATON B-LINE SERIES #4D2006ZN

Universal Pipe Clamp, 2 in. EMT, Steel, Zinc Plated

SKU # 79903858381 Manufacturer Series: 4D2000
Type: Pipe to Strut Clamp
Material: Steel
Finish: Zinc Plated
EMT Trade Size: 2 in. EMT
Load Rating: 800 lb Open and 400 lb Dove Tail (Vertical), 100 lb Open and 70 lb Dove Tail (Horizontal)
Gauge: 12 Gauge