Menu Search
ABB INSTALLATION PRODUCTS #TBQC300

Thomas and BettsĀ® Clamp, Conduit to Strut; Steel; Electro-Galvanized; 3 in. Rigid

SKU # 61601311134 Manufacturer Series: QuickClamp II
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Galvanized
EMT Trade Size: 3"EMT
Rigid Conduit Trade Size: 3"Rigid
Load: 400 lb. Max

Additional Info: Supplied Pre-assembled