Menu Search
ABB INSTALLATION PRODUCTS #C105-3

Thomas and BettsĀ® Strap, Conduit to Strut Clamp; Galv-Krom; 3.5 in. OD

SKU # 78599175945 Manufacturer Series: C105
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Galv-Krom
EMT Trade Size: 3"EMT
Rigid Conduit Trade Size: 3"Rigid
OD Max: 3.5 in.
Load: 1650 lb. Max