Menu Search
NVENT CADDY #SCH6B

Clamp, Conduit or Cable to Strut; Zinc-plated; 0.63 in. OD

SKU # 78285625506 Manufacturer Series: SCH
Type: Conduit or Cable to Strut Clamp
Construction: 1-Piece with Saddle
Material: Steel
Finish: Zinc-plated
EMT Trade Size: 3/8"EMT
OD Min: 0.1 in.
OD Max: 0.63 in.
Load: 200 lb. Max