Menu Search
NVENT CADDY #RIGD0125EG

Clamp, Conduit to Strut; Steel; Electro-Galvanized; 1-1/4 in. Rigid

SKU # 78285634802 Manufacturer Series: RIGD
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Galvanized
Rigid Conduit Trade Size: 1-1/4"Rigid