Menu Search
NVENT CADDY #812MB18A

Conduit to Box (2) Locking Clips

SKU # 78285652002

Compare

Maximum number of products selected.
Bracket Type: Conduit to Box
Conduit Installation: (2) Locking Clips
Conduit Size: 1/2 in.
Bracket Mounting: Plain Hole
Material: Steel

Conduit and Cable Brackets: Bracket Type - Conduit to Box; Conduit Installation - (2) Locking Clips; Conduit Size - in - 1/2, 3/4; Bracket Mounting - Plain Hole; Material - Steel