Menu Search
ABB INSTALLATION PRODUCTS #SSF-CC1/2-3/4-F1/4

Thomas and Betts Clamp, Conduit to Beam; Steel; Flange Mount; 1/2 to 3/4 in Conduit

SKU # 78599120177 Manufacturer Series: Steel City®
RoHS Compliant
Clip Type: Conduit to Beam Flange Clip
Installation: Flange Mount, Bottom/Side
Conduit/​Cable Range: 1/2 to 3/4 in.
Flange Range: 1/8 to 1/4 in.
Material: Steel
Load: 25 lb.