Menu Search
ABB INSTALLATION PRODUCTS #SSF-CS1/2-H1/4

Thomas and BettsĀ® Conduit Clip, EMT 1/2 in., 1/8 - 1/4 in. Flange, Steel, Snap-In Installation

SKU # 78599120185
RoHS Compliant
Clip Type: Conduit/Cable to Flange
Installation: Snap-In
Conduit/​Cable Range: EMT 1/2 in.
Flange Range: 1/8 to 1/4 in.
Material: Steel

Additional Info: Static Load: 25 lb