Menu Search
NVENT CADDY #PCS1

Conduit/Cable to Drop Wire Clip-On

SKU # 78285650280
Clip Type: Conduit/Cable to Drop Wire
Installation: Clip-On
Conduit/​Cable Range: AC/MC 14/2 - 12/3
Wire Range - AWG: 12 - 8
Material: Steel