Menu Search
NVENT CADDY #PCS2

Conduit/Cable to Drop Wire Clip-On

SKU # 78285633950
Clip Type: Conduit/Cable to Drop Wire
Installation: Clip-On
Conduit/​Cable Range: AC/MC 0.90 OD
Wire Range - AWG: 12 - 8
Material: Steel