Menu Search
NVENT CADDY #32M

Conduit Fastener w/Mtg-Hole Locking Clip

SKU # 78285670232
Type: Conduit Fastener with Mounting Hole
Installation: Locking Clip
EMT: 2 in.
Rigid Conduit: 2 in.
Mounting Hole: Plain
Load Rating - Vertical: 100-lb
Load Rating - Horizontal: 25-lb
Material: Steel