Menu Search
EATON B-LINE SERIES #BL1460

Conduit Hanger w/Mtg-Hole 2-1/2 inch Steel

SKU # 78101119807
Hanger Type: Conduit Hanger w/Mtg-Hole
Rigid Conduit: 2-1/2 in.
EMT: 2-1/2 in.
Mounting Hole: 11/32 in. Hole
Material: Steel
Finish: Zinc-plated
Installation: Clamping Bolt w/Nut