Menu Search
NVENT CADDY #SLD15Y500

Wire Rope Hanger Kit 1.63-ft Long

SKU # 78285658417 Manufacturer Series: LD
Type: Wire Rope Hanger Kit
Length - feet: 1.63 ft.
Length - Metric: 0.5m
Size - Decimal: 1.50 mm (0.059 in.)
Fastener: Y Toggle With Eyelet Extension
Material: Electrogalvanized Steel
Contents: (1) Y Toggle
Package Quantity: 20

Hanger Kits: Type - Wire Rope Hanger Kit; Length - feet - 1.63-ft; Length - metric - 0.5m; Size - decimal - 1.50 mm (0.059 in.); Fastener - Y Toggle With Eyelet Extension; Material - Electrogalvanized Steel; Contents - (1) Y Toggle; Package Quantity - 20; Additional Information - Static Load: 44 lb; Manufacturer Series - Caddy Speed Link LD

Additional Info: Static Load: 44 lb