Menu Search
NVENT CADDY #SLK15L1

Wire Rope Hanger Kit 3.3-ft Long

SKU # 78285680145 Manufacturer Series: LK
Type: Wire Rope Hanger Kit
Length - feet: 3.3 ft.
Length - Metric: 1m
Size - Decimal: 1.50 mm (0.059 in.)
Fastener: Hooks
Material: Electrogalvanized Steel
Contents: (1) Hook
Package Quantity: 20

Hanger Kits: Type - Wire Rope Hanger Kit; Length - feet - 3.3-ft; Length - metric - 1m; Size - decimal - 1.50 mm (0.059 in.); Fastener - Hooks; Material - Electrogalvanized Steel, Zinc Alloy, Polypropylene; Contents - (1) Hook; Package Quantity - 20; Additional Information - Angle: 90 deg Maximum, Static Load: 44 lb; Manufacturer Series - Caddy Speed Link LK

Additional Info: Angle: 90 deg Maximum, Static Load: 44 lb