Menu Search
NVENT CADDY #SLC2L1000SP

Wire Spool, 2 mm Dia, 1000-ft L, Steel, 100 lb

SKU # 78285660928 Manufacturer Series: Series SLC
Type: Wire Spool
Size: Dia.: 2mm
Material: Steel
Finish: Electro-Galvanized
Length: 1000 ft.
Weight: 100 lb.