Menu Search
NVENT CADDY #CATHPA4

Cat J-Hook Single Mount Angle Bracket

SKU # 78285661765 Manufacturer Series: HP
Type: J-Hook Single Mount
Configuration: Angle Bracket
Mounting Type: Hole
Mounting Size: 1/4 in. Bolt/Rod
Load Rating: 150 lb.
Material: Steel

Support Hook Accessories: Type - J-Hook Single Mount; Configuration - Angle Bracket; Mounting Type - Hole, Horizontal; Mounting Size - 1/4 in. Bolt/Rod; Load Rating - 150 lb; Material - Steel; Manufacturer Series - Caddy Cat HP