Menu Search
NVENT CADDY #CAT32BC200

Cable Support J-Hook Steel 2 in.

SKU # 78285630251
Type: Cable Support J-Hook
Mounting Type: Beam Flange
Loop Diameter: 2 in.
Material: Steel
Finish: Galvanized

Support Hooks: Type - Cable Support J-Hook; Mounting Type - Beam Flange, Screw-On 1/8 in-5/8 in; Loop Dia. - in - 2; Material - Steel; Finish - Galvanized