Menu Search
NVENT CADDY #CAT1224

Cable Support J-Hook Steel 3/4 in.

SKU # 78285633317
Type: Cable Support J-Hook
Mounting Type: Beam Flange
Loop Diameter: 3/4 in.
Material: Steel
Finish: Galvanized

Support Hooks: Type - Cable Support J-Hook; Mounting Type - Beam Flange, Rotates 360 deg, Hammer-On 1/8 in-1/4 in; Loop Dia. - in - 3/4; Material - Steel; Finish - Galvanized