Menu Search
NVENT CADDY #CAT64

Cable Support J-Hook Steel 4 in.

SKU # 78285638353
Type: Cable Support J-Hook
Mounting Type: Hole
Loop Diameter: 4 in.
Material: Steel
Finish: Galvanized

Support Hooks: Type - Cable Support J-Hook; Mounting Type - Hole; Loop Dia. - in - 4; Material - Steel; Finish - Galvanized