Menu Search
NVENT CADDY #CAT12912SM

Cable Support J-Hook Beam Flange, Hammer-On 1/2 in-3/4 in

SKU # 78285633323
Type: Cable Support J-Hook
Installation: Beam Flange
Loop Diameter: 3/4
Material: Steel
Finish: Galvanized

Support Straps-Clamps: Type - Cable Support J-Hook; Installation - Beam Flange, Hammer-On 1/2 in-3/4 in; Loop Diameter - 3/4; Material - Steel; Finish - Galvanized