Menu Search
NVENT CADDY #CAT32528

Cable Support J-Hook T-Bar Top Clip, Vertical

SKU # 78285630249
Type: Cable Support J-Hook
Installation: T-Bar Top Clip
Loop Diameter: 2
Material: Steel
Finish: Galvanized

Support Straps-Clamps: Type - Cable Support J-Hook; Installation - T-Bar Top Clip, Vertical; Loop Diameter - 2; Material - Steel; Finish - Galvanized