Menu Search
CAMBRIA COUNTY ASSOCIATION #CAB-4801

Blasting Wire Hook, 1/2 in. Dia Top Loop, 1 in. Dia Bottom Loop

SKU # 40009697990
Hanger Type: Blasting Wire Hook
Installation: 1/2 in. (13mm) Diameter Top Loop
Application: Organizing Sensor

Miscellaneous Hangers: Hanger Type - Blasting Wire Hook; Installation - 1/2 in. (13mm) Diameter Top Loop, 1 in. (25mm) Diameter Bottom Loop; Application - Organizing Sensor, Communication, Control and Electrical Wiring, Conveyor Beltlines and When Running Multiple Cables; Additional Information - 6 in. Long, Single Cable Spacing Interval: 2 to 5 ft, 11 lbs (5.0kg)

Additional Info: 6 in. Long, Single Cable Spacing Interval: 2 to 5 ft, 11 lbs (5.0kg)