Menu Search
NVENT CADDY #VF144TI

C Purlin Vertical Flange Rod Hanger VAFT Tool

SKU # 78285635404
Type: C Purlin Vertical Flange Rod Hanger
Installation: VAFT Tool
Jaw Opening: 1/16 - 1/4"
Load: 160 lb.
Material: Steel
Rod Holes: Vertical
Rod Size: 1/4"