Menu Search
NVENT CADDY #766

Box Support, Far Side Adjustable; 2-1/2, 3-5/8, 4 in. Wall Depth

SKU # 78285621500
Type: Box Support, Adjustable Far Side
Installation: Clip-On
Wall Depth: 2-1/2, 3-5/8, 4 in.
Material: Steel
Finish: Pre-Galvanized

Additional Info: No load rating; for positioning only.