Menu Search
EATON B-LINE SERIES #BB4-6

Box to Stud Bracket Plate Fastener Screw-On

SKU # 78101118202
Type: Box to Stud Bracket Plate Fastener
Installation: Screw-On
Box Position: Box to Side of Stud
Box Type: Square Outlet
Far Side Support Depth: 6" Stud
Material: Steel

Additional Info: Box Size: 4" or 4-11/16"