Menu Search
NVENT CADDY #SGB24A

Box Between Stud Bracket Screw-On

SKU # 78285634872
Type: Box Between Stud Bracket
Installation: Screw-On
Stud Spacing: 24"
Box Type: Switch or Square 1-1/2" or 2-1/8" Deep
Box Qty: Multiple
Material: Steel

Stud Wall Tools: Type - Box Between Stud Bracket; Installation - Screw-On; Stud Spacing - 24"; Box Type - Switch or Square 1-1/2" or 2-1/8" Deep; Box Qty - Multiple; Material - Steel