Menu Search
NVENT CADDY #MSF

Box to Stud Clip Fastener Hammer-On

SKU # 78285646300
Type: Box to Stud Clip Fastener
Installation: Hammer-On
Box Position: Box to Side of Stud
Box Type: Square Outlet
Material: Steel

Stud Wall Tools: Type - Box to Stud Clip Fastener; Installation - Hammer-On; Box Position - Box to Side of Stud; Box Type - Square Outlet; Material - Steel; Additional Information - Box Size: 4" or 4-11/16"

Additional Info: Box Size: 4" or 4-11/16"