Menu Search
NVENT CADDY #CJ6S

Colorado Jim Cable to Furing Strip and Hat Channel Fastener Screw-On

SKU # 78285650408
Type: Cable to Furing Strip and Hat Channel Fastener
Installation: Screw-On
Conduit/​Cable Clip Type: Clip-On
Conduit/​Cable Size: Flex Cond 5/16-3/8
Conduit/​Cable Quantity: (4) Conduit or (4) AC
Material: Steel

Stud Wall Tools: Type - Cable to Furing Strip and Hat Channel Fastener; Installation - Screw-On; Conduit/Cable Clip Type - Clip-On; Conduit/Cable Size - Flex Cond 5/16-3/8, AC 14/2-10/4; Conduit/Cable Quantity - (4) Conduit or (4) AC; Material - Steel; Manufacturer Series - Colorado Jim