Menu Search
NVENT CADDY #FXC20

Cable to Stud Fastener Clip-On

SKU # 78285632659
Type: Cable to Stud Fastener
Installation: Clip-On
Conduit/​Cable Clip Type: Clip-On
Conduit/​Cable Size: MC/AC
Conduit/​Cable Quantity: (1) MC or (1) AC Cable
Material: Steel

Stud Wall Tools: Type - Cable to Stud Fastener; Installation - Clip-On; Conduit/Cable Clip Type - Clip-On; Conduit/Cable Size - MC/AC, 14/2-12/3; Conduit/Cable Quantity - (1) MC or (1) AC Cable; Material - Steel