Menu Search
NVENT CADDY #FB12P

Conduit Thru Metal Stud Fastener Screw Gun, Self-Drilling Screws

SKU # 78285634302 Manufacturer Series: Forida Bob

Compare

Maximum number of products selected.
Type: Conduit Thru Metal Stud Fastener
Installation: Screw Gun
Conduit/​Cable Clip Type: Push-In
Conduit/​Cable Size: 3/4 Emt 1/2 Rigid
Conduit/​Cable Quantity: (1) Conduit
Material: Steel