Menu Search
NVENT CADDY #FBS16

Floor Mount Box Support Screw Holes in Bottom Plate

SKU # 78285648416 Manufacturer Series: FBS

Compare

Maximum number of products selected.
Type: Floor Mount Box Support
Installation: Screw Holes in Bottom Plate
Box Type: Switch or Square Box
Height: 16 in.
Material: Steel

Additional Info: Slot provides for 8" Height Adjustment.