Menu Search
IDEAL #90-054

Anchor and Screw Kit, 14 x 1-1/2

SKU # 78325090054
Type: Anchor and Screw Kit
Screw Size: 14 x 1-1/2
Installation: Masonry, 5/16 in.
Anchor Type: Expansion Flanged Anchors, Plastic
Anchor Size: 14-16
Anchor Color: White
Quantity: 40
Screw Type: Pan Head Slot/Phillips
Container: Plastic Box

Anchors: Type - Anchor and Screw Kit; Screw Size - 14 x 1-1/2; Installation - Masonry, 5/16"; Anchor Type - Expansion Flanged Anchors, Plastic; Anchor Size - 14-16; Anchor Color - White; Quantity - 40; Screw Type - Pan Head Slot/Phillips; Container - Plastic Box