Menu Search
FASTENERS & FITTINGS #1024300STOZS

Toggle Bolt, 10-24 x 3 in. L, UNC, Low Carbon Steel

SKU # 62273214780
Type: SAE Toggle Bolt
Head Type: Round Head, Slot/Square Socket
Nut Type: Wing
Length: 3 in.
Material: Low Carbon Steel
Finish: Zinc Clear
Thread Type: UNC
Thread Size: 10-24