Menu Search
DOTTIE #DDSMST101

Screw, Sheet Metal; Steel; Pan Head; No. 10; 1 in.

SKU # 78100216979
View more versions of this product
Length: 1 in.
Size: #10
Package: 500 Tuff Pack
Type: Sheet Metal
Head Type: Pan Head
Material: Steel
Finish: Zinc-plated
Number of Sizes: 1