Menu Search
FASTENERS & FITTINGS #832100SMSZRXS

Machine Screw, No. 8-32 x 1 in. L, UNC, Round Head

SKU # 62273211832
Type: SAE Machine Screw
Head Type: Round Head
Drive: Slotted/Square Socket
Size: Head DiaxH: 0.29 to 0.31 x 0.11 to 0.12 in.
Thread Type: UNC
Thread Size: No. 8-32
Material: Low Carbon Steel
Finish: Zinc Clear
Length: 1 in.
Point Type: Type 3