Menu Search
FASTENERS & FITTINGS #10250SWSZFRS

Wood Screw, No. 10 x 2-1/2 in. L, Twinfast 2/3rd Thread

SKU # 62273215966
Type: SAE Wood Screw
Head Type: Flat Head
Drive: Square Socket
Size: Head DiaxH: 0.34 to 0.39 x 0.12 in.
Thread Type: Twinfast 2/3rd Thread
Thread Size: No. 10
Material: C1018/C1022 Low Carbon Steel
Finish: Zinc Clear
Length: 2-1/2 in.
Socket Size: No. 2