Menu Search
FASTENERS & FITTINGS #50SLWZMES

Lock Washer, 1/2 in., 0.5 to 0.51 in. ID x 0.87 in. OD

SKU # 62273211536
Type: SAE Lock Washer
Size: 1/2 in.
Washer Type: Helical Split Lock
Inside Diameter: 0.5 to 0.51 in.
Outside Diameter: 0.87 in.
Material: Spring Steel
Finish: Zinc Clear