Menu Search
ABB INSTALLATION PRODUCTS #ST200-476

Thomas and Betts® Fitting, Cable; Aluminum; Straight; 2 in.; 2.5 x 2.75 in.

SKU # 78621071297 Manufacturer Series: Star Teck® ST Series
OD Max: 2.75 in.
Hub Size: 2 in.
OD Min: 2.5 in.
Throat: Non-Insulated
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Aluminum
Application: Wet Location