Menu Search
ABB INSTALLATION PRODUCTS #STX100-467

Thomas and Betts® Fitting, Cable; Aluminum; Straight; 1 in.; 0.88 to 1.065 in.

SKU # 78621090472 Manufacturer Series: Star Teck XP® STX Series
View more versions of this product
OD Min: 0.88 in.
Hub Size: 1 in.
OD Max: 1.065 in.
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Aluminum
Application: Hazardous Location / Explosion-proof